60W 2-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Bercken 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Backplate Dimensions: -3/4" H x 4-22/25" W
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-7/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Style Name:
- Bercken
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- No
- Watts:
- 60
- Weight:
- 2.78
- Width:
- 14