This product requires certification to purchase.

4 in. Deck Plate in Matte Black

Signature Hardware

Berwyn 4 in. Deck Plate in Matte Black

  • Fast #
  • Part #SHBWDPMB
  • Item #9725185
  • Manufacturer Part #SHBWDPMB
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 4 in. Deck Plate in Matte Black

  • Fast #
  • Part #SHBWDPMB
  • Item #9725185
  • Manufacturer Part #SHBWDPMB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Characteristics & Features
Collection
Berwyn
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Deck Plate
Proposition 65
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
781889865507