Beveled Single Function Rainfall Showerhead in Brushed Nickel

Part #SH347480  |  Item #7698194  |  Manufacturer Part #347480

$219.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Beveled

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Diameter: 16 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material Type: 304

NSF Certified: No

Shape: Round

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: No

UL Listed: No