60-1/8 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Bivins 60-1/8 in. Floor Mount Vanity in Natural Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bivins 60-1/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH463334
  • Item #9303655
  • Manufacturer Part #463334
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Oval
CARB OTC LEED Compliant:
No
Collection:
Bivins
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
4
Number of Drawers:
3
Number of Holes:
6 Hole
Number of Pieces:
4 Piece
Origin:
Global
Sink Bowl Size, Left:
16 in x 12-1/2 in x 5 in
Sink Bowl Size, Right:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle
Width:
60-1/8 in