Bivins 60-1/8 in. Floor Mount Vanity in Teak

Part #SH450191  |  Item #8206773  |  Manufacturer Part #450191

$1,749.00 EACH

Color/Finish: Natural Teak

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered Dowel Legs
  • Mid Century Inspired Design
  • Made of Durable Teak
  • Soft-close hinges
  • Recessed handles
  • Adjustable Shelves

Specifications

ADA Compliant: No

Adjustable Shelves: Yes

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bivins

Color Finish: Natural Teak

Color Finish Category: Neutrals

Depth: 28 in

Door Style: Solid

Door Swing: Outswing

Drain Included: No

Faucet Included: No

GSA Approved: No

Height: 34 in

IAPMO Listed: No

Material: Teak

Mirror Included: No

NSF Certified: No

Number of Drawers: 3

Number of Shelves: 2

Origin: Global

Overall Height: 34 in

Overall Width: 60-1/8 in

Overflow Included Yes or No: Yes

Product Type: Vanity

Sink Material: Vitreous China

Vanity Top Shape: Rectangle

Weight: 119

Width: 60-1/8 in