1 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Boca Raton® 1 Robe Hook in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton® 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHBRKWRHNORB
  • Item #7872480
  • Manufacturer Part #446811
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
Brand Model Compatibility:
Mirabelle® Boca Raton®, Mirabelle® Key West™
CARB OTC LEED Compliant:
No
Collection:
Boca Raton®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-9/16 in
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
2-1/2 in
Projection:
3-9/16 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
0.98 lb