Boca Raton 1.28 gpf Elongated Two Piece Toilet in White

Part #SHKBRC2412WH  |  Item #8489707  |  Manufacturer Part #SHBRC2412WH

$339.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1.28 gpf
  • Rough-in size: 12"
  • Elongated toilet shape

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Boca Raton

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No