DESCRIPTION

  • Required rough-in valve: MIR4001
  • Lifetime Limited Warranty
  • Extension kit available: ACF4001EXT

Signature Hardware Boca Raton 1.8 gpm Shower Faucet Trim Only with Single Handle in Polished Chrome

SHBR8020GCP

Manufacturer Part #: SHBR8020GCP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Multi
Spray Type
Aerated, Massage
Trim Only
Yes
WaterSense Labeled
Yes

Print