4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Boca Raton 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
This product includes
Signature Hardware 1 Robe Hook in Brushed Nickel
Part #SHBRKWRHBN
Signature Hardware Round Open Towel Ring in Brushed Nickel
Part #SHBRKWTRBN
Signature Hardware 26-1/2 in. Towel Bar in Brushed Nickel
Part #SHBRKW24TBBN
Specifications
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Brass
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447177
- Weight:
- 6.15 lb