66 x 40 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Boca Raton 66 x 40 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Product Details
Product Details
- Pre-wired for simple plug-in installation
- Intuitive electronic control pad
- High-flow, adjustable jets
- Textured slip-resistant bottom
- Powerful whirlpool pump with variable flow device
- Operating capacity: 63 gal
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Capacity:
- 78 gal
- Collection:
- Boca Raton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 66 in
- Overall Width:
- 40 in
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov