Cold Ceramic Disc Cartridge for MIRBRFS3000
Boca Raton Cold Ceramic Disc Cartridge for MIRBRFS3000
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- MIRBRFS3000
- Cartridge Type:
- Ceramic Disc, Cold
- Collection:
- Boca Raton
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Signature Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No