Single Handle Multi Function Bathtub & Shower Faucet Set in Polished Nickel - 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Boca Raton® Single Handle Multi Function Bathtub & Shower Faucet Set in Polished Nickel - 1/2 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton® Single Handle Multi Function Bathtub & Shower Faucet Set in Polished Nickel - 1/2 in. Valve Included

  • Fast #
  • Part #SHK449062
  • Item #8489502
  • Manufacturer Part #SH449062
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tub spout diverter
  • Slip-fit tub spout
  • 5 function shower head
  • Ceramic disc valve cartridge
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Pressure balance valve with integral stops
  • Optional rough-in valve
  • Adjustable temperature limit stop
  • Cast bronze valve body
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Boca Raton®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
EPA Compliant:
Yes
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
Style:
Traditional
Trim Only:
No
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes
cUPC Certified:
Yes