Boca Raton P/BAL TRIM & VLV BN

Part #SHK449305  |  Item #8489322  |  Manufacturer Part #SH449305

$264.00 EACH

Type:

SHK449305
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Boca Raton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Cross

Height: 7-1/4 in

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Spray Type: Full

Style: Traditional

Type: SHK449305

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

Width: 7-1/4 in

cUPC Certified: Yes