Single Handle Pressure Balance Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Boca Raton® Single Handle Pressure Balance Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Pressure Balancing Valve in Polished Nickel
Part #SHBR8010PN
- In addition to temperature-regulating pressure balance functionality, this piece features a single cross handle that boasts classic charm
- It's perfect for adding some unexpected character to your space
- Transform the look of your bathroom with some help from the stylish Boca Raton pressure balance shower valve
- Cast bronze valve body
- Back-to-back capability
- Ceramic disc valve cartridge
- One-piece cartridge design for ease of maintenance
- Pressure balance valve with integral stops
- Quick remove plaster guard
- Adjustable temperature limit stop
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Boca Raton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- cUPC Certified:
- Yes