Signature Hardware
Boca Raton Single Handle Bathtub & Shower Faucet in Matte Black Trim Only
Part #SHK478491 | Item #9550313 | Manufacturer Part #478491
How to get it:
Product Details
This product includes
- Valve trim only - requires coordination with shower and/or tub outlet trims.
- Operated with pressure balancing valve.
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
- CUPC/IAPMO listed.
- Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, and quick remove plaster guard Easy mounting brackets.
- Rough-in valve sold separately.
Specifications
ADA Compliant: Yes
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Boca Raton
Color Finish: Matte Black
Color Finish Category: Blacks
Diameter: 7-1/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Escutcheon Height: 7-1/4 in
Escutcheon Width: 7-1/4 in
Faucet Type: Shower Faucet
Faucet Valve Type: Pressure Balancing
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Cross
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Spray Type: Full
Trim Only: Yes