Boca Raton Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

Part #SHBR8030GCP  |  Item #7515791  |  Manufacturer Part #449747

$389.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Signature Hardware Boca Raton Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only) /$389.00

Product Details

  • Tub and shower trim package - includes a shower head, shower arm, valve trim and tub spout
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 2 gallon per minute flow rate
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Includes a diverting tub spout
  • Rough-in valve sold separately

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Boca Raton

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-1/2 in

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: Aerated, Aerated/Spray, Massage, Spray, Spray+Massage

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 4-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes