DESCRIPTION

  • Maximum deck thickness: 1-7/16"

Signature Hardware Boca Raton Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

SHWSCBR801BN

Manufacturer Part #: SHWSCBR801BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Boca Raton
Deck Plate Included
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-7/16 in
Trim Only
No
Type
SHWSCBR801BN
WaterSense Labeled
Yes
Width
14-11/16 in

Print