22-1/2 x 72-1/8 in. Linen Tower in Pine

You last purchased this on
 
Signature Hardware

Bonner 22-1/2 x 72-1/8 in. Linen Tower in Pine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bonner 22-1/2 x 72-1/8 in. Linen Tower in Pine

  • Fast #
  • Part #SH441294
  • Item #7801370
  • Manufacturer Part #SH441294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Bonner
Color Finish Category:
Neutrals
Color Finish Name:
Pine
Depth:
21 in
Height:
72-1/8 in
Installation Type:
Freestanding
Material:
Wood
Weight:
113 lb
Width:
22-1/2 in