Bosset 3-7/8 in. Bronze Cabinet Pull in White Bronze

Part #SH445409  |  Item #7960735  |  Manufacturer Part #445409

$17.00 EACH

Color/Finish: White Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-7/8" Centers: 4-1/2" L x 3/4" H x 1-1/8" D.

Documents

Specifications

Collection: Bosset

Color Finish: White Bronze

Color Finish Category: Whites

Depth: 1-1/8 in

Hardware Type: Pull

Height: 3/4 in

Length: 3-7/8 in

MA Approved: No

Material: Bronze

Overall Length: 4-1/2 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Size: 3-7/8 in x 3/4 in x 1-1/8 in

WaterSense Labeled: No