5 in. Bronze Cabinet Pull in White Bronze
Bosset 5 in. Bronze Cabinet Pull in White Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" Centers: 5-3/4" L x 3/4" H x 1-1/8" D.
Documents
Specifications
- Collection:
- Bosset
- Color Finish Category:
- Whites
- Color Finish Name:
- White Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Pull
- Height:
- 3/4 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Length:
- 5-3/4 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/8 in
- Size:
- 5 in x 3/4 in x 1-1/8 in
- WaterSense Labeled:
- No