Brass Cremone Bolt Lock in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bostonian Brass Cremone Bolt Lock in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bostonian Brass Cremone Bolt Lock in Brushed Nickel

  • Fast #
  • Part #SH419521
  • Item #7703979
  • Manufacturer Part #419521
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Door Hardware Type:
Lock
Lock Type:
Cremone Bolt
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No