Brass Oval Door Knob in Chrome
Bostonian Brass Oval Door Knob in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8
- Hardware Included:
- Yes
- Height:
- 108-3/4
- Material:
- Brass
- Shape:
- Oval
- Size:
- 108-3/4 in x 2-1/4 in x 3-1/8 in
- Style:
- Modern
- Style Name:
- Bostonian
- UL Listed:
- No
- Width:
- 2-1/4