Bostonian Single Function Rainfall Showerhead in Brushed Nickel

Part #SH400013  |  Item #7696653  |  Manufacturer Part #400013

$109.95 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Bostonian Single Function Rainfall Showerhead in Brushed Nickel /$109.95

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bostonian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Shower Arm Reach: 10 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No