Single Function Rainfall Showerhead in Brushed Nickel
Bostonian Single Function Rainfall Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Bostonian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Diameter:
- 12 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.9 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall