Bostonian Single Function Rainfall Showerhead in Polished Chrome

Part #SH401439  |  Item #7743771  |  Manufacturer Part #401439

$199.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bostonian

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 10 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Shower Arm Reach: 19 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No