55-3/8 x 29-1/8 in. Freestanding Bathtub Offset Drain in White with Chromes Trim
Boyce 55-3/8 x 29-1/8 in. Freestanding Bathtub Offset Drain in White with Chromes Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit includes: Pop-Up Drain, matching drain cover, decorative tailpiece, and overflow plate.
- All dimensions are (± 1/2").
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 31-7/8 in
- Basin Width:
- 16-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 54 gal
- Collection:
- Boyce
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/16 in
- Height:
- 23-1/4 in
- Installation Type:
- Freestanding
- Length:
- 55-3/8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Non-Slip Seat Surface:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 55-3/8 in
- Overall Width:
- 29-1/8 in
- Overflow Included:
- Yes
- Size:
- 55-3/8 in x 29-1/8 in x 23-1/4 in
- Soaking Depth:
- 13 in
- Weight:
- 87 lb
- Width:
- 29-1/8 in