1.28 gpf Elongated Floor Mount Two Piece Toilet
Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet
Product Details
Product Details
This product includes
Signature Hardware 1.28 gpf Two Piece Toilet Tank
Part #SHBD200WH
Signature Hardware Closed Front Toilet
Part #SHTSHEC2000BL
- Skirted bowl with concealed trap way
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- High efficiency toilet uses 20% less water than standard toilets
- Optional bidet seat details
- Bidet seat adds 1 in to bowl height
- Side knob allows for adjustment of angle, water volume, and cleaning type
- Spray nozzle features multiple holes for a softer cleanse and water saving operation
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning
- Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
- Includes polished chrome metal flush lever
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes