1.28 gpf Elongated ADA Bowl in White
Bradenton 1.28 gpf Elongated ADA Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- EcoClean option: features a rimless bowl that uses a powerful, horizontal-swirling flush to thoroughly rinse itself after each use, lessening waste buildup to make cleaning more efficient.
- Visible trapway.
- 12" Rough-In EcoClean: 28-3/4" W X 30-3/4" H.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- SHBD200RWH Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Porcelain
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Bowl Width:
- 17-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes