Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

Part #SHK447380  |  Item #8489286  |  Manufacturer Part #447380

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Visible trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • 12" Rough-In: 28" W X 30-3/4" H.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CSA Certified: CSA B45.1

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Trip Lever

Height: 30-3/4 in

Length: 17-1/8 in

Material: Porcelain, Vitreous China

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 16-7/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 28 in