1.28 gpf Elongated One Piece ADA Compliant Toilet with Seat in White

You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated One Piece ADA Compliant Toilet with Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated One Piece ADA Compliant Toilet with Seat in White

  • Fast #
  • Part #SHBD241WH
  • Item #7919690
  • Manufacturer Part #447350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl shape - provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
  • One piece toilet - adds a layer of luxury with it's seamless aesthetic
  • Trip lever is located on the left hand side of the front of the tank
  • Designed to be installed onto a an outlet with a 12 inch rough in measurement
  • Matching molded toilet seat included
  • Includes polished chrome metal flush lever.
  • WaterSense labeled - conserves water utilizing 1.28 gallons per flush while maintaining the same high performance standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Residential
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
28-3/4 in
Length:
16-5/8 in
MA Approved -:
Yes
Material:
Porcelain
Seat Included:
Yes
Tank Only:
No
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Material:
Plastic
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
28-1/2 in