1.28 gpf High Effiency Elongated One Piece Toilet with Skirted Bowl and Seat in White

This product has been replaced by

Mirabelle® White 1.28 gpf Elongated Floor Mount One Piece Toilet
Mirabelle® 1.28 gpf Elongated Floor Mount One Piece Toilet in White
Manufacturer Part #MIRBD241SNWH
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf High Effiency Elongated One Piece Toilet with Skirted Bowl and Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Mirabelle® White 1.28 gpf Elongated Floor Mount One Piece Toilet
Mirabelle® 1.28 gpf Elongated Floor Mount One Piece Toilet in White
Manufacturer Part #MIRBD241SNWH
Signature Hardware

Bradenton 1.28 gpf High Effiency Elongated One Piece Toilet with Skirted Bowl and Seat in White

  • Fast #
  • Part #MIRBD241SWH
  • Item #5174533
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed trapway
  • Skirted
  • Front left trip lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
27-7/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes