59-3/4 x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Bradenton 59-3/4 x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 59-3/4 in x 30 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located on left hand side of bathtub once installed
- Soaking Depth: 14-1/4 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 41-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 48 gal
- Collection:
- Bradenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Left
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-3/4 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 18-7/8 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Size:
- 59-3/4 in x 30 in
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 87 lb
- Width:
- 30 in
- cUPC Certified:
- No