DESCRIPTION

  • Push-activated brass pop-up over flow drain assembly
  • Includes optional deck plate
  • Maximum deck thickness: 2-7/8"

Signature Hardware Bradenton Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

SHWSCBD101CP

Manufacturer Part #: SHWSCBD101CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Bradenton
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-7/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Spout Reach
5-7/16 in
Trim Only
No
Type
SHWSCBD101CP
WaterSense Labeled
Yes
Width
5-7/8 in

Print