This product requires certification to purchase.

Two Piece Elongated Toilet in White

Signature Hardware

Bradenton Two Piece Elongated Toilet in White

  • Fast #
  • Part #SIG443039
  • Item #8454945
  • Manufacturer Part #443039
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton Two Piece Elongated Toilet in White

  • Fast #
  • Part #SIG443039
  • Item #8454945
  • Manufacturer Part #443039
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Visible trapway.;Covered under Signature Hardware's 25 year limited warranty
  • Standard seat features soft-close mechanism.; Two-piece configuration allows for easier access to the area around the toilet
  • Compatible with the Brookdale Elongated Bidet Seat.; Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Slow-close toilet seat included
  • Visible trapway
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
29 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
34 in
Length
29 in
Toilet Bowl Height
20-1/4 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
29 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Bradenton
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Porcelain, Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
SIG443039
WaterSense Labeled
Yes
UPC
781889415214