Brady 8 in. Bronze Door Pull in Bronze Patina

Part #SH445902  |  Item #7912180  |  Manufacturer Part #SH445902

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Brady

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Depth: 2-3/8 in

Height: 1-1/8 in

Length: 8 in

Material: Bronze

Overall Depth: 2-3/8 in

Overall Height: 1-1/8 in

Overall Length: 12 in

Product Type: Door Pull

Size: 8 in x 1-1/8 in x 2-3/8 in

Style: Modern