Brass Disposer Flange & Stopper in Brushed Nickel

Part #SH196811  |  Item #7799664  |  Manufacturer Part #196811

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/8 in

Diameter: 3-1/2 in

Height: 1-5/8 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 1-5/8 in x 3-1/2 in

UL Listed: No

WaterSense Labeled: No