Brass Disposer Flange & Stopper in Polished Nickel

Part #S212165  |  Item #7799525  |  Manufacturer Part #212165

$119.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/8 in

Diameter: 3-1/2 in

Height: 1-5/8 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 1-5/8 in x 3-1/2 in

UL Listed: No

WaterSense Labeled: No