Brass Faucet Hole Cover in Stainless Steel

Part #S434616  |  Item #7711605  |  Manufacturer Part #434616

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 2 in

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372-2016

Product Type: Faucet Hole Cover

WaterSense Labeled: No