DESCRIPTION

  • Fits 1-1/4" and 1-1/2" drains
  • Brass body and plastic bushing

Signature Hardware Brass Lift & Turn Drain in Polished Chrome

SH612CP

Manufacturer Part #: 142953

Color/Finish

 

SPECIFICATIONS

Drain Body Material
Brass
Fits Pipe Size
1-1/2 in
Type
SH612CP

Print