Brass Repair Kit in Rough Brass

Part #SH6101EXT  |  Item #4397956  |  Manufacturer Part #SH6101EXT

$31.00 EACH

Color/Finish: Rough Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential, Transfer Valve

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Brass

NSF Certified: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No