Brass Shower Arm and Flange in Polished Chrome

Part #SH153843  |  Item #7693806  |  Manufacturer Part #153843

$29.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes matching flange.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS x MIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Ceiling Mount

Length: 6 in

Material: Brass

Origin: Global

Shower Arm Reach: 6 in

WaterSense Labeled: No

Weight: 0.71