Brass Shower Arm in Polished Chrome

Part #SH231892  |  Item #7694014  |  Manufacturer Part #231892

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower arm only.
  • Includes matching flange.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/2 in

Installation Type: Wall Mount

Length: 12 in

Material: Brass

Origin: Global

Shower Arm Reach: 12 in

WaterSense Labeled: No

Weight: 0.69