This product requires certification to purchase.

Brass Stainless Steel Disposer Flange & Stopper

You last purchased this on
 
Signature Hardware

Brass Stainless Steel Disposer Flange & Stopper

  • Fast #
  • Part #SH453544
  • Item #8805311
  • Manufacturer Part #453544
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Stainless Steel Disposer Flange & Stopper

  • Fast #
  • Part #SH453544
  • Item #8805311
  • Manufacturer Part #453544
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Diameter:
3-1/2 in
IAPMO Listed:
No
Material:
Brass, Stainless Steel
Product Type:
Disposer Flange, Stopper
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
UL Listed:
No