This product requires certification to purchase.

Brass Toe-Tap Drain in Chrome

You last purchased this on
 
Signature Hardware

Brass Toe-Tap Drain in Chrome

  • Fast #
  • Part #SH438545
  • Item #7845284
  • Manufacturer Part #438545
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Toe-Tap Drain in Chrome

  • Fast #
  • Part #SH438545
  • Item #7845284
  • Manufacturer Part #438545
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Product is a Signature Hardware exclusive design
  • Overflow head swivels for use on most tubs, including those with a slanted wall
  • Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper
  • Adjustable overflow can be used on double wall tubs
  • Made from solid brass materials
  • 1-5/16 in. thread length dimensions: 27-1/4 in. L drain pipe, 39-1/8 in. H overflow pipe accommodates tub walls up to 7/8 in. thick at overflow
  • 1-1/2 in. tubing fits most new plumbing hook up to 1-1/2 in. ABS PVC & copper pipe
  • Pipes may be cut to size at installation
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Overflow Included:
Yes
Trim Only:
No
WaterSense Labeled:
No