Signature Hardware

Bresnick 1-1/8 x 7-1/8 in. Brass Cabinet Pull in Brushed Nickel

Part #SH444356  |  Manufacturer Part #SH444356

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6" Centers overall width: 7-1/8.

Documents

Specifications

Application: Residential

Collection: Bresnick

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1-1/8 in

Material: Brass

Style: Modern

Type: SH339442

Weight: 0.2

Width: 7-1/8 in