3-7/8 in. Bronze Bin Pull in Dark Bronze

You last purchased this on
 
Signature Hardware

Bresnick 3-7/8 in. Bronze Bin Pull in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bresnick 3-7/8 in. Bronze Bin Pull in Dark Bronze

  • Fast #
  • Part #SH444363
  • Item #7899246
  • Manufacturer Part #444363
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Bresnick
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
1 in
Hardware Type:
Pull
Height:
1-3/4 in
Length:
3-7/8 in
MA Approved -:
No
Material:
Bronze
Product Type:
Bin Pull
Projection:
1 in
Size:
3-7/8 in x 1-3/4 in x 1 in
Style:
Modern
WaterSense Labeled:
No