1.28 gpf Elongated One Piece Skirted Toilet in White with Brushed Nickel Lever - Bidet Seat Included
Brinstead 1.28 gpf Elongated One Piece Skirted Toilet in White with Brushed Nickel Lever - Bidet Seat Included
Product Details
Product Details
This product includes
Signature Hardware Flush Lever in Brushed Nickel
Part #SH429ZBN
Signature Hardware Bidet Seat in White
Part #SHBDS201WH
Documents
Specifications
- Bowl Shape:
- Elongated
- Collection:
- Brinstead
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dual Flush:
- Yes
- Flush Type:
- Dual
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Seat Included:
- Yes