55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Polished Brass Trim

You last purchased this on
 
Signature Hardware

Bristol 55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Polished Brass Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bristol 55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Polished Brass Trim

  • Fast #
  • Part #SH442071
  • Item #7800860
  • Manufacturer Part #442071
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 67" L x 30" W x 30" H (± 1/2").
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
28 in
Basin Width:
17-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
35 gal
Clawfoot Included:
No
Collection:
Bristol
Color Finish Category:
Whites
Color Finish Name:
White/Polished Brass
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
16-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
No
Number of Holes:
2 Hole
Number of Occupants:
1
Origin:
Global
Overall Height:
28-1/4 in
Overall Length:
55-1/8 in
Overall Width:
29 in
Overflow Included:
Yes
Overflow Type:
Linear
Size:
55-1/8 in x 29 in
Soaking Depth:
16-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
105 lb