Ribbed Knurled Robe Hook in Satin Brass
Brixlee Ribbed Knurled Robe Hook in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Sold individually.
- Weight Capacity: 6-1/2 lbs.
Specifications
- Application:
- Residential
- Collection:
- Brixlee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-5/16 in
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 1-3/4 in