19 in. Porcelain Bathroom Shelf in White
Brogan 19 in. Porcelain Bathroom Shelf in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf is unfinished on bottom.
Documents
Specifications
- Application:
- Residential
- Collection:
- Brogan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 19 in
- MA Approved -:
- No
- Material:
- Porcelain
- Number of Shelves:
- 1
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in